Starter, Full Voltage Non-Reversing, Size K, Freedom, 120VAC Coil

Item #: 0009519

Cat #: AE16KN0AB

UPC: 782113971162

$ 2111.07 EA
Company wide:
0 in stock
Documents & Guides
IEC, Full Voltage, Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size K, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil, 1 Normally Open, Sidemounted, Auxiliary Contact

Overview

IEC, Full Voltage, Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size K, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil, 1 Normally Open, Sidemounted, Auxiliary Contact
Also known as: 782113971162, AE16KN0AB, CUTAE16KN0AB

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Type: Contactor, Starter
Mounting: Surface
Amps: 73
Family / Style: Freedom
Volts AC Control: 110/120
Type: Contactor, Starter
Amps: 73
Phase: 3
Poles: 3
Mounting: Surface