Iec Full Voltage Non-reversing Starter

Item #: 0009515

Cat #: AE16GNS0AB

UPC: 782113980669

$ 1629.69 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size G, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size G, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact
Also known as: 782113980669, AE16GNS0AB, CUTAE16GNS0AB

Specifications

Family / Style: Freedom
Type: Contactor, Starter
Family / Style: Freedom
Type: Contactor, Starter