Miniature Circuit Breaker - 2 Pole

Item #: 0009514
Cat #: SU202M-K4
UPC:
$ 92.76 EA
Company wide:
8 in stock
Miniature Circuit Breaker K-Char., 10Ka, 2A, 2P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 2A, 2P Ul489
Su202M-K2 Miniature Circuit Breaker K-Char., 10Ka, 2A, 2P Ul489
Also known as: SU202M-K4, ABBSU202MK4

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 2
Type: Trip Curve K
Interrupt Rating AC: 10kA
Poles: 2
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)