Contactor

Item #: 0009513

Cat #: AE16FNS0AC

UPC: 782113971094

$ 1128.90 EA
Company wide:
0 in stock
Documents & Guides
IEC OPEN 3P STR SZ F 120V COIL - FOR REPLACEMENT ONLY

Overview

IEC OPEN 3P STR SZ F 120V COIL - FOR REPLACEMENT ONLY
Also known as: 782113971094, AE16FNS0AC, CUTAE16FNS0AC

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor