Starter, Full Voltage Non-Reversing, Size E, Freedom, 110/120VAC Coil

Item #: 0009512

Cat #: AE16EN0AC

UPC: 782113971032

$ 942.17 EA
Company wide:
5 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-Phase Magnetic, Size E, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-Phase Magnetic, Size E, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
Also known as: 782113971032, AE16EN0AC, CUTAE16EN0AC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Type: Starter
Mounting: Surface
Amps: 25
Family / Style: Freedom
Volts AC Control: 110/120
Type: Starter
Amps: 25
Phase: 3
Poles: 3
Mounting: Surface