Iec Full Voltage Non-reversing Starter

Item #: 0009511

Cat #: AE16ENS0AC

UPC: 782113971056

$ 1037.95 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size E, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size E, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact
Also known as: 782113971056, AE16ENS0AC, CUTAE16ENS0AC

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor