Contactor

Item #: 0009508

Cat #: AE16DNS0AC

UPC: 782113971025

$ 970.05 EA
Company wide:
0 in stock
Documents & Guides
IEC OPEN 3P STR SZ D 120V COIL - FOR REPLACEMENT ONLY

Overview

IEC OPEN 3P STR SZ D 120V COIL - FOR REPLACEMENT ONLY
Also known as: 782113971025, AE16DNS0AC, CUTAE16DNS0AC

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor