Iec Full Voltage Non-reversing Starter

Item #: 0009506

Cat #: AE16CNS0AC

UPC: 782113971001

$ 885.17 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size C, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size C, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact
Also known as: 782113971001, AE16CNS0AC, CUTAE16CNS0AC

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor