Iec Full Voltage Non-reversing Starter

Item #: 0009503

Cat #: AE16BN0AC

UPC: 782113970929

$ 686.31 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-Phase Magnetic, Size B, Thermal Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-Phase Magnetic, Size B, Thermal Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
Also known as: 782113970929, AE16BN0AC, CUTAE16BN0AC

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, Contactor, Starter, IEC, Non-Reversing
Amps: 10
Volts AC Control: 120
Phase: 3
Type: Thermal Overload, Contactor, Starter, IEC, Non-Reversing
Family / Style: Freedom
Poles: 3
Amps: 10