Starter, Full Voltage Non-Reversing, Size B, Freedom, 120VAC Coil

Item #: 0009502

Cat #: AE16BNS0AC

UPC: 782113970936

$ 772.39 EA
Company wide:
0 in stock
Documents & Guides
IEC, Full Voltage, Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size B, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil, 1 Normally Open, Sidemounted, Auxiliary Contact

Overview

IEC, Full Voltage, Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size B, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil, 1 Normally Open, Sidemounted, Auxiliary Contact

Three-phase, full voltage magnetic starters are most commonly used to switch AC motor loads. Starters consist of a magnetically actuated switch (contactor) and an overload relay assembled together.

Also known as: 782113970936, AE16BNS0AC, CUTAE16BNS0AC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Amps: 10
Type: Starter
Mounting: Surface
Family / Style: Freedom
Volts AC Control: 110/120
Amps: 10
Mounting: Surface
Phase: 3
Poles: 3
Type: Starter