Starter, Full Voltage Non-Reversing, Size A, Freedom, 110/120VAC Coil

Item #: 0009500

Cat #: AE16ANS0AC

UPC: 782113970882

$ 757.86 EA
Company wide:
0 in stock
Documents & Guides
IEC, Full Voltage, Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size A, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil, 1 Normally Open, Sidemounted, Auxiliary Contact

Overview

IEC, Full Voltage, Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size A, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil, 1 Normally Open, Sidemounted, Auxiliary Contact

IEC Freedom Series Starters utilize an Interchangeable Heater Pack Overload Relay which allows increased flexibility. Starters are available to cover 3-phase motors with fractional horsepower ratings up to 900 hp at 480V.

Also known as: 782113970882, AE16ANS0AC, CUTAE16ANS0AC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Amps: 7
Type: Starter
Mounting: Surface
Family / Style: Freedom
Volts AC Control: 110/120
Amps: 7
Mounting: Surface
Phase: 3
Poles: 3
Type: Starter