Miniature Circuit Breaker - 2 Pole

Item #: 0009495

Cat #: SU202M-K1.6

UPC: 016779932633

$ 127.45 EA
Company wide:
2 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 1,6A, 2P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 1,6A, 2P Ul489

Su202M-K1.6 Miniature Circuit Breaker K-Char., 10Ka, 1,6A, 2P Ul489

Also known as: 016779932633, SU202M-K1.6, ABBSU202MK1.6

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 1.600
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K