Weatherproof Outlet Box, 2 Gang, (5) 1/2" Outlets, 2" Deep, Die Cast Metal, Gray

Item #: 0009395

Cat #: TGB-55V

UPC: 087115190475

$ 14.19 EA
Company wide:
14 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, X Type, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, X Type, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115190475, TGB-55V, BWFTGB55V

Specifications

Gangs: 2
Color: Gray
Depth: 2 in
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Depth: 2 in
Number of Threaded Outlets: 5
Color: Gray
Threaded Outlet Diameter: 1/2 in