Weatherproof Outlet Box, 2 Gang, (3) 1" Outlets, 2" Deep, Die Cast Metal, Gray

Item #: 0009388

Cat #: TGB-100V

UPC: 087115271471

$ 16.90 EA
Company wide:
394 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (3) 1 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (3) 1 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Teddico/BWF is a leading manufacturer of electrical conduit and fittings, as well as weatherproof and security products for commercial, industrial and residential environments. By using the most modern production methods, our products earn the necessary certifications from UL, CSA, NEMA and NEMRA, so you know they’re ideal for the most demanding applications and environments.

Also known as: 087115271471, TGB-100V, BWFTGB100V

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Cubic Inches: 30.500 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1 in
Gangs: 2
Color: Gray
Cubic Inches: 30.500 in³
Threaded Outlet Diameter: 1 in
Mounting: Vertical, Horizontal
Depth: 2 in
Number of Threaded Outlets: 3