Occupancy Sensor Dimmer, 600/150W, Maestro, Ivor

Item #: 0009384

Cat #: MSCL-OP153MH-IV

UPC: 784276055130

$ 52.29 EA
Company wide:
0 in stock
Documents & Guides
Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Clamshell Packaging, Ivory

Overview

Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Clamshell Packaging, Ivory

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276055130, MSCL-OP153MH-IV, LUTMSCLOP153MHIV

Specifications

Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Ivory
Mounting: Knuckle
Type: Occupancy
Wattage: 600, 150
Family / Style: Maestro
Color: Ivory
Type: Occupancy
Volts AC: 120
Poles: 1
Mounting: Knuckle