Swimming Pool Junction Box, 1-Gang, (3) 3/4" Outlets, 2" Deep, Brass/Non-Metallic

Item #: 0009359

Cat #: PB-75

UPC: 087115340108

Company wide:
0 in stock
Documents & Guides
Swimming Pool Junction Box, 1-Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Brass/Non-Metallic, Gasket Included.

Overview

Swimming Pool Junction Box, 1-Gang, (3) 3/4 Inch Threaded Outlets, 2 Inch Deep, Brass/Non-Metallic, Gasket Included.
Also known as: 087115340108, PB-75, BWFPB75, handy box

Specifications

Mounting: Vertical, Horizontal
Gangs: 1
Material: Brass
Cubic Inches: 22 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical, Horizontal
Material: Brass
Number of Threaded Outlets: 3
Gangs: 1
Cubic Inches: 22 in³
Threaded Outlet Diameter: 3/4 in