Swimming Pool Junction Box, 1-Gang, (2) 3/4" and (1) 1" Outlets, 2" Deep, Brass

Item #: 0009357

Cat #: PB-100

UPC: 087115340153

Company wide:
0 in stock
Documents & Guides
Swimming Pool Junction Box, 1-Gang, (2) 3/4 Inch and (1) 1 Inch Threaded Outlets, 2 Inch Deep, Brass/Non-Metallic, Gasket Included

Overview

Swimming Pool Junction Box, 1-Gang, (2) 3/4 Inch and (1) 1 Inch Threaded Outlets, 2 Inch Deep, Brass/Non-Metallic, Gasket Included
Also known as: 087115340153, PB-100, BWFPB100, POOL DECK BOX

Specifications

Mounting: Vertical, Horizontal
Gangs: 1
Material: Brass
Cubic Inches: 22 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1 in
Mounting: Vertical, Horizontal
Material: Brass
Number of Threaded Outlets: 3
Gangs: 1
Cubic Inches: 22 in³
Threaded Outlet Diameter: 1 in