7" Globe Clear

Item #: 0009321

Cat #: G-7

UPC: 087115330901

$ 11.84 EA
Company wide:
0 in stock
Documents & Guides
Bwf G-7 7in Clear Glass Globe

Overview

Bwf G-7 7in Clear Glass Globe
Also known as: 087115330901, G-7, BWFG7

Specifications

Color: Clear
Material: Glass
Color: Clear
Material: Glass