Weatherproof Outlet Box, 2 Gang, (5) 3/4" Outlets, 2-5/8" Deep, Die Cast Metal, Gray

Item #: 0009289

Cat #: DTB-75V

UPC: 087115271839

$ 24.96 EA
Company wide:
53 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115271839, DTB-75V, BWFDTB75V

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Cubic Inches: 40.300 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Gangs: 2
Color: Gray
Cubic Inches: 40.300 in³
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Threaded Outlet Diameter: 3/4 in