Weatherproof Outlet Box, 2 Gang, (5) 1/2" Outlets, 2-5/8" Deep, Die Cast Metal, Gray

Item #: 0009288

Cat #: DTB-5V

UPC: 087115380289

$ 21.97 EA
Company wide:
420 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Teddico/BWF manufactures a wide range of quality electrical products, fittings and accessories for commercial, residential and industrial applications. Our rugged housings are galvanized and made of seamless die-cast aluminum to prevent moisture entry while our state-of-the-art powder coating finishes, including architectural bronze, as well as chromate conversion coating, provide maximum durability. Additionally, our heavy-duty PVC non-metallic components resist humidity and seasonal temperature fluctuations

Also known as: 087115380289, DTB-5V, BWFDTB5V

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Cubic Inches: 40.300 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Color: Gray
Cubic Inches: 40.300 in³
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Threaded Outlet Diameter: 1/2 in