Weatherproof Outlet Box, 1 Gang, (3) 3/4" Outlets, 2-5/8" Deep, Die Cast Metal, Gray

Item #: 0009285

Cat #: DB75V

UPC: 087115271051

$ 14.45 EA
Company wide:
16 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (4) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (4) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115271051, DB75V, BWFDB75V, 1G BELL W/3 3/4" HUB

Specifications

Mounting: Surface
Color: Gray
Gangs: 1
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Mounting: Surface
Gangs: 1
Threaded Outlet Diameter: 3/4 in
Color: Gray
Number of Threaded Outlets: 3