
Weatherproof Outlet Box, 1 Gang, (5) 1/2" Outlets, 2-5/8" Deep, Die Cast Metal, Gray
Item #: 0009283
Cat #: DB5-22XV
UPC: 087115271273
$ 20.28 EA
Company wide:
133
in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, X Type, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, X Type, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Teddico/BWF is a leading manufacturer of electrical conduit and fittings, as well as weatherproof and security products for commercial, industrial and residential environments. By using the most modern production methods, our products earn the necessary certifications from UL, CSA, NEMA and NEMRA, so you know they’re ideal for the most demanding applications and environments.
Also known as: 087115271273, DB5-22XV, BWFDB522XV, Bell box 1g Deep
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Gangs: | 1 |
| Cubic Inches: | 23.800 in³ |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 5 |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 5/8 in |
| Cubic Inches: | 23.800 in³ |
| Number of Threaded Outlets: | 5 |
| Color: | Gray |
| Gangs: | 1 |
| Threaded Outlet Diameter: | 1/2 in |