Limiter Fuse Block, 125 VAC/80 VDC, 10 To 800 A, 1 Pole, 3.38 IN Fu

Item #: 0009222

Cat #: 4164

UPC: 051712737920

Company wide:
0 in stock
Documents & Guides
Limiter Fuse Block, 125 VAC/80 VDC, 10 To 800 A, 1 Pole, 3.38 IN Fuse L, For ANN/ANL Series Fuses

Overview

Limiter Fuse Block, 125 VAC/80 VDC, 10 To 800 A, 1 Pole, 3.38 IN Fuse L, For ANN/ANL Series Fuses

This Eaton Bussmann limiter fuse block is furnished with nylon inserted locknuts and is suitable for use with ANN/ANL series fuses.

Also known as: 051712737920, 4164, BUS4164

Specifications

Mounting: Screw
Type: Fuse Block
Poles: 1
Amps: 800
Volts AC: 125
Mounting: Screw
Poles: 1
Volts AC: 125
Type: Fuse Block
Amps: 800