Add-On Fuse Block, 600VAC, 30A, CC Class, 1 Pole, Chassis Mount

Item #: 0009217

Cat #: 3743

UPC: 051712737128

Company wide:
0 in stock
Documents & Guides
Add-On Fuse Block, 600 Volt AC, 30 Amp, CC Class, 1 Pole, Chassis Mount, 1-1/2 Inch Fuse Length, Phenolic

Overview

Add-On Fuse Block, 600 Volt AC, 30 Amp, CC Class, 1 Pole, Chassis Mount, 1-1/2 Inch Fuse Length, Phenolic

Eaton Bussmann single pole fuse blocks lock into each other and can be added at any time. Each has a single end barrier.

Also known as: 051712737128, 3743, BUS3743

Specifications

Mounting: Screw
Type: Fuse Block
Poles: 1
Amps: 30
Volts AC: 600
Mounting: Screw
Poles: 1
Volts AC: 600
Type: Fuse Block
Amps: 30