M12 FUEL™ 3/8" Impact Wrench (Tool Only)

Item #: 0009214

Cat #: 2454-20

UPC: 045242271122

Call for price
Company wide:
0 in stock
Documents & Guides
M12 FUEL™ 3/8" Impact Wrench, 400 in-lbs of Peak Torque, No Load Speed: 0-2,650 RPM ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M12 FUEL™ 3/8" Impact Wrench, 400 in-lbs of Peak Torque, No Load Speed: 0-2,650 RPM ***Bare Tool Only, Battery & Charger Sold Separately***

The M12 FUEL™ 3/8 impact wrench optimizes torque in tight spaces. This lightweight yet powerful impact wrench offers up to 3X longer motor life, up to 2X more runtime, and proprietary Milwaukee® 2-mode DRIVE CONTROL™ for better control over the power and speed required for specific applications. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 compact battery pack (sold separately) delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The inboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK Plus™ intelligence ensures optimized performance and protection from overload, overheating and over-discharge. The M12 fuel 3/8 in. impact wrench provides up to 1,400 in-lbs of torque. Its compact size and weight drive more control and less user exertion. The built-in LED light illuminates work surfaces in dark locations.

Also known as: 045242271122, 2454-20, MIL245420

Features & Benefits

  • POWERSTATE™ Brushless motor: delivers up to 1,400 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. provides optimized performance and overload protection using total system communication between tool, battery and charger
  • DRIVE CONTROL™: two fastening modes provide variable power and speed for precision work and heavy duty applications

Specifications

No Specifications Available