Weatherproof Cover, 1-Gang, Universal, Horizontal/Vertical, Aluminum, Bronze

Item #: 0009204

Cat #: MX1250Z

UPC: 092326110693

$ 9.94 EA
Company wide:
0 in stock
One Gang Bronze Universal Metal Flip Covers, Vertical/Horizontal 12-in-1

Overview

One Gang Bronze Universal Metal Flip Covers, Vertical/Horizontal 12-in-1
Also known as: 092326110693, MX1250Z, TYMMX1250Z

Features & Benefits

  • Heavy duty die-cast metal construction with premium powder coat
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 12-in-1 custom device configurations, comes pre-configured for GFCI
  • Lockable tab and spring hinge closure
  • Includes attached gasket and mounting hardware
  • Horizontal/vertical device mount

Specifications

Gangs: 1
Color: Bronze
Depth: 1.040 in
Standards: California Proposition 65
Height: 3.020 in
Width: 4.820 in
Gangs: 1
Depth: 1.040 in
Height: 3.020 in
Color: Bronze
Standards: California Proposition 65
Width: 4.820 in