Transformer, 75KVA, 3P, 380DeltaV, 220Y/127V, Isolation

Item #: 0009196

Cat #: T2A795543S

UPC: 047503795545

Company wide:
0 in stock
Documents & Guides
75 KVA, 3-Phase, 380Delta Primary Volts - 220Y/127 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50 Hz. HxWxD: 35.47" x 31.90" x 26.88".

Overview

75 KVA, 3-Phase, 380Delta Primary Volts - 220Y/127 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50 Hz. HxWxD: 35.47" x 31.90" x 26.88".
Also known as: 047503795545, T2A795543S, ACMT2A795543S

Specifications

Phase: 3
Primary Voltage: 380 Delta
Volt Amps: 75kVA
Secondary Voltage: 127/220Y
Phase: 3
Volt Amps: 75kVA
Primary Voltage: 380 Delta
Secondary Voltage: 127/220Y