70w Ps Wall Light, Die Cast, Glass Lens, 120v

Item #: 0009167

Cat #: WLSG-70MHQPK

UPC: 765364820090

$ 28.11 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
Wallpack, 70W MH, Quad Tap Ballast. Lamp Included.

Overview

Wallpack, 70W MH, Quad Tap Ballast. Lamp Included.
Also known as: 765364820090, WLSG-70MHQPK, ATAWLSG70MHQPK

Specifications

Wattage: 70
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 70
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)