200W High/Low Dimmer SPT-1, Brown

Item #: 0009164

Cat #: 90-435

UPC: 045923904356

Company wide:
0 in stock
Documents & Guides
200W Hi-Low Dimmer; For 18/2 SPT-1; 120V; Brown Finish

Overview

200W Hi-Low Dimmer; For 18/2 SPT-1; 120V; Brown Finish
Also known as: 045923904356, 90-435, SAT90435

Specifications

Color: Brown
Color: Brown