Plug Fuse, 10 Amp, Dual -Element, Time-Delay, Rejecting, 125V

Item #: 0009124

Cat #: S-10

UPC: 051712221009

$ 21.24 EA
Company wide:
37 in stock
Documents & Guides
Plug Fuse, 10 Amp, Dual -Element, Time-Delay, Rejecting, 125 Volt, Fustat

Overview

Plug Fuse, 10 Amp, Dual -Element, Time-Delay, Rejecting, 125 Volt, Fustat
Also known as: 051712221009, S-10, BUSS10

Specifications

Amps: 10
Speed: Time Delay
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Amps: 10
Type: Plug
Interrupt Rating AC: 10 kA
Speed: Time Delay
Volts AC: 125
Mounting: Screw In