SFE 9 AMP GLASS FUSE - (5 in TIN)

Item #: 0009111

Cat #: SFE-9

UPC: 051712729833

$ 1.29 EA
Company wide:
0 in stock
Documents & Guides
9A 32V Automotive Glass Fuse

Overview

9A 32V Automotive Glass Fuse
Also known as: 051712729833, SFE-9, BUSSFE9

Specifications

Type: Automotive
Speed: Fast Acting
Volts DC: 32
Amps: 9
Mounting: Cartridge
Type: Automotive
Volts DC: 32
Mounting: Cartridge
Speed: Fast Acting
Amps: 9