SFE 20 AMP GLASS FUSE - (5 in TIN)

Item #: 0009106

Cat #: SFE-20

UPC: 051712729857

$ 1.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton SFE Series Fast-acting automotive fuse 20A, 32V or less, SFE-20

Overview

Eaton SFE Series Fast-acting automotive fuse 20A, 32V or less, SFE-20

Replacement fuse for older automotive applications. Eaton’s SFE fuse is a replacement fuse for older automotive circuit applications available in 32V, 4A – 30A. It includes visual indicating glass tubing and is made to SAE specifications. The physical size varies with electrical rating of fuse to prevent over-fusing.

Also known as: 051712729857, SFE-20, BUSSFE20

Specifications

Speed: Fast Acting
Diameter: 0.250 in
Length: 1.125 in
Volts DC: 32
Amps: 20
Material: Glass
Volts AC: 32
Mounting: Cartridge
Speed: Fast Acting
Length: 1.125 in
Amps: 20
Volts AC: 32
Diameter: 0.250 in
Volts DC: 32
Material: Glass
Mounting: Cartridge