SFE 14 AMP GLASS FUSE - (5 in TIN)

Item #: 0009105

Cat #: SFE-14

UPC: 051712729840

$ 1.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton SFE Series Fast-acting automotive fuse 14A, 32V or less, SFE-14

Overview

Eaton SFE Series Fast-acting automotive fuse 14A, 32V or less, SFE-14

Replacement fuse for older automotive applications. Eaton’s SFE fuse is a replacement fuse for older automotive circuit applications available in 32V, 4A – 30A. It includes visual indicating glass tubing and is made to SAE specifications. The physical size varies with electrical rating of fuse to prevent over-fusing.

Also known as: 051712729840, SFE-14, BUSSFE14

Specifications

Type: Automotive
Speed: Fast Acting
Volts DC: 32
Mounting: Cartridge
Amps: 14
Type: Automotive
Volts DC: 32
Amps: 14
Speed: Fast Acting
Mounting: Cartridge