CONDBOX W TYPE 3/4IN OPNG 2IN GRY

Item #: 0009092

Cat #: GUAW24G

UPC: 704508386245

$ 469.58 EA
Company wide:
0 in stock
Documents & Guides
PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAW Type, Pipe Size 3/4 Inch/21 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 2.00 Inch/50.80 Millimeters, Gray

Overview

PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAW Type, Pipe Size 3/4 Inch/21 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 2.00 Inch/50.80 Millimeters, Gray
Also known as: 704508386245, GUAW24G, OCAGUAW24G

Specifications

Diameter: 3/4 in
Material: Ductile Iron, Die Cast PVC Coated Aluminum
Color: Gray
Diameter: 3/4 in
Color: Gray
Material: Ductile Iron, Die Cast PVC Coated Aluminum