PAR38 Bullet Flood Light

Item #: 0009078
Cat #: FB150I M12
UPC: 745973818046
Call for price
Company wide:
0 in stock
Bullet Floodlight, 150W, PAR38 Lamps, Color: Black, Lamp Not Included

Overview

Bullet Floodlight, 150W, PAR38 Lamps, Color: Black, Lamp Not Included
Also known as: 745973818046, FB150I M12, LITFB150I

Specifications

Volts AC: 120
Wattage: 150
Color: Black
Light Technology: Halogen
Volts AC: 120
Color: Black
Wattage: 150
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)