BREAKAWAY FUSEBLOCK

Item #: 0009077

Cat #: S-8301-10

UPC: 051712118040

Company wide:
0 in stock
Documents & Guides
30A 300V 1/4" x 1-1/4" 10 Pole Fuseblock, Screw Terminal

Overview

30A 300V 1/4" x 1-1/4" 10 Pole Fuseblock, Screw Terminal
Also known as: 051712118040, S-8301-10, BUSS830110

Specifications

Amps: 25, 30
Mounting: Bolt In
Amps: 25, 30
Mounting: Bolt In