CUCMP 250K 45DEG

Item #: 0009072

Cat #: CLNB250384

UPC: 783669673593

$ 51.31 EA
Company wide:
0 in stock
Documents & Guides
ILS CLNB-250-38-4 CUCMP 250K 45DEG

Overview

ILS CLNB-250-38-4 CUCMP 250K 45DEG
Also known as: 783669673593, CLNB250384, ILSCLNB250384

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65