Accessories Class CD Fuseblock Cover

Item #: 0009048

Cat #: LFC60060FBC

UPC: 079458188608

$ 29.00 EA
Company wide:
0 in stock
Documents & Guides
60A, 300V,Fuse Holder Accessories Class CD Fuseblock Cover

Overview

60A, 300V,Fuse Holder Accessories Class CD Fuseblock Cover

Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.

Also known as: 079458188608, LFC60060FBC, LFULFC60060FBC

Specifications

Type: Fuse Block
Type: Fuse Block