Braided Sleeving, Expandable, .25", Black

Item #: 0009038

Cat #: 170-03000

UPC: 089306330455

$ 46.16 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Expandable, .25" Dia, PET, Black, 200 ft/reel

Overview

Braided Sleeving, Expandable, .25" Dia, PET, Black, 200 ft/reel
Also known as: 089306330455, 170-03000, TYN17003000

Specifications

Material: Polyester
Color: Black
Material: Polyester
Color: Black