Fuse, 70 Amp Class K5 One-Time, 600 Volt

Item #: 0009023

Cat #: NOS-70

UPC: 051712310703

$ 200.06 EA
Company wide:
0 in stock
Documents & Guides
70 Amp Class H One-Time General Purpose Fuse, 600 Volt

Overview

70 Amp Class H One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310703, NOS-70, BUSNOS70

Specifications

Amps: 70
Speed: Non-Time Delay
Type: General Purpose
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Amps: 70
Type: General Purpose
Class: K5
Interrupt Rating DC: 10 kA
Speed: Non-Time Delay
Volts AC: 600
Mounting: Cartridge