Fuse, 15 Amp, Class K5, One-Time, 600 Volt

Item #: 0009005

Cat #: NOS-15

UPC: 051712310154

$ 46.39 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 15 Amp, Class K5, One-Time, General Purpose, 600 Volt

Overview

Fuse, 15 Amp, Class K5, One-Time, General Purpose, 600 Volt
Also known as: 051712310154, NOS-15, BUSNOS15

Specifications

Speed: Non-Time Delay
Amps: 15
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Speed: Non-Time Delay
Volts AC: 600
Mounting: Cartridge
Amps: 15
Class: K5
Interrupt Rating AC: 50 kA