10/4 VNTC – PVC / Nylon Insulation – PVC Jacket

Item #: 0008978

Cat #: A21004

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG, 4 Conductor VNTC – PVC / Nylon Insulation – PVC Jacket – 12 AWG & 10 AWG PVC Jacket PVC/Nylon Insulation 90°C - 600 Volt - UL Type TC-ER

Overview

10 AWG, 4 Conductor VNTC – PVC / Nylon Insulation – PVC Jacket – 12 AWG & 10 AWG PVC Jacket PVC/Nylon Insulation 90°C - 600 Volt - UL Type TC-ER

VNTC Tray Cable stands for Vinyl Nylon Tray Cable. This cable type uses PVC/Nylon insulated conductors (i.e. THHN, TFFN, etc.) and has a PVC outer jacket. VNTC Tray cable is a flame retardant multi conductor cable specifically approved for installation in cable trays per article 336 of the NEC.

Also known as: A21004, OMNA21004

Specifications

Gauge: 10 AWG
Volts AC: 600
Conductors: 4
Gauge: 10 AWG
Conductors: 4
Volts AC: 600