Fuse, 10 Amp Class K5 One-Time, 250 VoltAC

Item #: 0008963

Cat #: NON-10

UPC: 051712101554

$ 3.15 EA
Company wide:
2,031 in stock
Documents & Guides
Fuse, 10 Amp Class K5 One-Time General Purpose, 250 Volt AC

Overview

Fuse, 10 Amp Class K5 One-Time General Purpose, 250 Volt AC

Eaton Bussmann one time, non-current limiting fuses provide circuit protection and are intended for use with light duty circuit locations.

Also known as: 051712101554, NON-10, BUSNON10

Specifications

Amps: 10
Volts DC: 125
Speed: Non-Time Delay
Volts AC: 250
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Amps: 10
Speed: Non-Time Delay
Class: K5
Interrupt Rating DC: 50 kA
Volts DC: 125
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 50 kA