Fuse, 1/2 Amp Class K5 One-Time, 250

Item #: 0008959

Cat #: NON-1/2

UPC: 051712300131

$ 20.72 EA
Company wide:
7 in stock
Documents & Guides
1/2 Amp Class K5 One-Time General Purpose Fuse, 250 Volt

Overview

1/2 Amp Class K5 One-Time General Purpose Fuse, 250 Volt
Also known as: 051712300131, NON-1/2, BUSNON12.

Specifications

Volts DC: 125
Type: Fuse, One-Time
Speed: Non-Time Delay
Volts AC: 250
Class: K5
Mounting: Cartridge
Amps: 0.500
Interrupt Rating DC: 50 kA
Volts DC: 125
Speed: Non-Time Delay
Class: K5
Amps: 0.500
Type: Fuse, One-Time
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 50 kA