4w Germicidal Uvc T-5 G5 Base (ozoneless)

Item #: 0008923

Cat #: G4T5

UPC: 031293413000

Company wide:
0 in stock
Features: Germicidal (254nm), Preheat, 0.8 Uv Output Watts, 8.3uw/cm2 At 1m Uv Micro Watts, Wattage: 4wat, Voltage Rating: 30v, Amperage Rating: 0.162amp, Shape: T-5, Diameter: 15.5mm, Length: 134.5mm, Bulb: Linear Fluorescent, Base: G5, Average Life: 6000hr

Overview

Features: Germicidal (254nm), Preheat, 0.8 Uv Output Watts, 8.3uw/cm2 At 1m Uv Micro Watts, Wattage: 4wat, Voltage Rating: 30v, Amperage Rating: 0.162amp, Shape: T-5, Diameter: 15.5mm, Length: 134.5mm, Bulb: Linear Fluorescent, Base: G5, Average Life: 6000hr
Also known as: 031293413000, G4T5, EIKG4T5

Specifications

Wattage: 4
Wattage: 4