
$ 17.77 EA
Company wide:
0
in stock
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 1/4in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 1/4in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669634877, CLWD-1-14-1, ILSCLWD1141
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
- Direct burial 500 kcmil - 10
- Chamfered entry for ease of conductor insertion
- Color coded ink marking signifies key details including correct die
Specifications
| Color: | Green |
| Material: | Copper |
| Mounting: | 2-Hole |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 1 |
| Stud Size: | 1/4 in |
| Color: | Green |
| Mounting: | 2-Hole |
| Allowable Gauge Range: | 1 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 1/4 in |