SOG Kiku Knife with Straight Edge, 4.9" Blade

Item #: 0008891
Cat #: KU2001
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
SOG KU-2001, SOG Specialty Kiku Knife with Straight Edge, Fixed 4.9" Steel Drop Point Blade.

Overview

SOG KU-2001, SOG Specialty Kiku Knife with Straight Edge, Fixed 4.9" Steel Drop Point Blade.
Also known as: KU2001, SOGKU2001

Specifications

Type: Utility Knife, Knife
Length: 4.9 in
Material: Steel
Type: Utility Knife, Knife
Material: Steel
Length: 4.9 in

Customer Reviews

No reviews for this product
(0)