Inductive Proximity Sensor, Tubular

Item #: 0008888

Cat #: E57-18GS05-A1AB

UPC: 786685535869

$ 324.18 EA
Company wide:
0 in stock
Inductive Proximity Sensor, Tubular, E57 Series, 18 Mm Diameter, Straight, Sensor Range: 5 Mm, 200 Ma Max Ac, 2-Wire Dc, 200 Ma at 250 Vac, 3-Pin Dual Key Micro Connector, 20-250 Vac Input, < 1% Accuracy, Shielded

Overview

Inductive Proximity Sensor, Tubular, E57 Series, 18 Mm Diameter, Straight, Sensor Range: 5 Mm, 200 Ma Max Ac, 2-Wire Dc, 200 Ma at 250 Vac, 3-Pin Dual Key Micro Connector, 20-250 Vac Input, < 1% Accuracy, Shielded
Also known as: 786685535869, E57-18GS05-A1AB, CUTE5718GS05A1AB

Specifications

Type: Inductive Proximity Sensor
IP/NEMA Rating: IP69K, IP67
Type: Inductive Proximity Sensor
IP/NEMA Rating: IP69K, IP67