Ultra efficient LED and optical design Replaces 150W MH floodlights. 100,000 hour life based on LM-80 tests. Air-flow technology heatsink. 5-year warranty.

Item #: 0008874

Cat #: FFLED39W/PCS

UPC: 019813031675

Company wide:
0 in stock
Documents & Guides
RAB FFLED 39 WHT 39W PCS

Overview

RAB FFLED 39 WHT 39W PCS
Also known as: 019813031675, FFLED39W/PCS, RABFFLED39WPCS

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Color: White
Mounting: Knuckle
Light Technology: LED
Lumens: 5753
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Wattage: 39
Mounting: Knuckle
Lumens: 5753