BUSS SMALL DIMENSION FUSE

Item #: 0008873

Cat #: MDA-5

UPC: 051712723022

Call for price
Company wide:
0 in stock
Documents & Guides
5A 250V 3AB - 1/4" x 1-1/4" Ceramic, Time Delay Fuse

Overview

5A 250V 3AB - 1/4" x 1-1/4" Ceramic, Time Delay Fuse
Also known as: 051712723022, MDA-5, BUSMDA5

Specifications

Material: Ceramic
Diameter: 0.250 in
Amps: 5
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Material: Ceramic
Amps: 5
Volts AC: 250
Length: 1.250 in
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA